Shop All Drum Heaters
Briskheat
Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W
Mfr # DHLS20
Zoro # G7216006
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Amps AC 2.3 A
- Voltage 240 V
- Watt Density 4 W/sq in
- Length 35 in
Product Information
- Brand Briskheat
- MFR # DHLS20
- Zoro # G7216006
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 in |
Drum Dia. | 11 1/8 in |
Height | 4 in |
Width | 4 in |
Heater Length | 35 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 11 1/8 in |
Heater Width | 4 in |
Description
Drum Heater, Current Rating 2.3 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 4 W/sq in, Watts 550 W, Closure Method Spring, Controller Type Digital, Drum Diameter - Maximum 11 1/8 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Ft015H-1" 15 Psi 1" F+T Trap (FT015H-1")
- DAYTON Med Duty Fan, 22,322 cfm, 208-230/460V (7M829)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- SOLER & PALAU Interior Air Valve, 6" (BOC150)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- Briskheat Heating Elements