Shop All Drum Heaters
Briskheat
Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W
Mfr # DHLS10
Zoro # G7216049
original price:
$156.40
11% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Amps AC 4.6 A
- Voltage 120 V
- Watt Density 4 W/sq in
- Length 35 in
Product Information
- Brand Briskheat
- MFR # DHLS10
- Zoro # G7216049
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 in |
Drum Dia. | 11 1/8 in |
Height | 4 in |
Width | 4 in |
Drum Diameter - Maximum | 11 1/8 in |
Heater Length | 35 in |
Power Cord Length | 6 ft |
Heater Width | 4 in |
Description
Drum Heater, Current Rating 4.6 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 4 W/sq in, Watts 550 W, Closure Method Spring, Controller Type Digital, Drum Diameter - Maximum 11 1/8 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Residential Odor Neutralizer, 3 tons, Gel (61060)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Orange/White (2JTC1)
- COMFORT ZONE HUMIDIFER ULTRASONIC .6 GAL (CZHD24)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (961816)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 55 Gallon, 1200W, 70"Lx4"W (DHCS15R)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 42" Height, 160"-192" Tank Perimeter, 40lbs (TOTE421-ADJ)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- Briskheat Drum Heaters