Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L
Mfr # HSTAT052010
Zoro # G6032966
original price:
$264.73
24% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller Yes
- Accuracy +/-10 Degrees F
- Standards CE, REACH, RoHS
- Features Chemical Resistant, Moisture Resistant, Portable, Reusable
- Temp. Range (C) 10 Degrees to 218 Degrees
Product Information
- Brand Briskheat
- MFR # HSTAT052010
- Zoro # G6032966
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 10 ft |
Overall Width | 1/2 in |
Overall Length | 10 ft |
Power Cord Length | 6 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 360 W, Amps 1.5 A, Width 0.5 in, Length 10 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K340)
- BELIMO Nfb24-Sr Us Spring Return (NFB24-SR)
- TRANE Cpt00674 Capacitor, Dual 40/4 Mfd (CPT00674)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 0.5"W x 8'L (HSTAT051008)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L (RKF052401200)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 1" W x 6' L (BS0101060L)
- M-D Camper Tp 3/16X1-1/4X30' (02352)
- Briskheat Heat Tape & Heat Cords