Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 0.5"W x 4'L
Mfr # HSTAT051004
Zoro # G4785776
original price:
$155.99
17% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Controller Included
- Heating Device Outer Material Silicone Rubber
- Temp. Range (C) 10 Degrees to 218 Degrees
- Max. Temp. 425 Degrees F
- Includes Controller Yes
Product Information
- Brand Briskheat
- MFR # HSTAT051004
- Zoro # G4785776
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 4 ft |
Overall Width | 1/2 in |
Power Cord Length | 6 ft |
Overall Length | 4 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/-10 Degrees F, Voltage 120V, Wattage 144 W, Amps 1.2 A, Width 0.5 in, Length 4 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- PUROLATOR Air Filter, 20x20x1 Key Pleat - MERV 8 (6 Pack) (20x20x1x1 KP (6 Pack))
- MRCOOL 25ft Lineset for 9K Indoor (MC25-1438)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1B0480)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- Briskheat Heating Elements