Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 10 ft. L, 1/2" W, Silicone
Mfr # RKP1A0120
Zoro # G7235510
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller Yes
- Temp. Range (C) Fixed at 21 Degrees
- Voltage 120V
- Temp. Range (F) Fixed at 70 Degrees F
- Heating Device Outer Material Silicone Rubber
Product Information
- Brand Briskheat
- MFR # RKP1A0120
- Zoro # G7235510
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 10 ft |
Overall Length | 10 ft |
Power Cord Length | 5 ft |
Overall Width | 1/2 in |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 21 Degrees , Temp. Range (F) Fixed at 70 Degrees F, Max. Temp. 70 Degrees F, Voltage 120V, Wattage 60 W, Amps 0.5 A, Width 0.5 in, Length 10 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FB20X22_4)
- RHEEM Fp-02 Conversion Kit Lp (FP-02)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L (B00102100L)
- BRISKHEAT Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft. (FFSL81-100)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1" W x 2' L (BS0101020L)
- Briskheat Heat Tape & Heat Cords