Shop All Heat Tape & Heat Cords
Briskheat
Heating Cord, High Temp., 240VAC, 1000W, 18 ft., Max. Temp. 1400°F
Mfr # HWC2180
Zoro # G5882423
original price:
$149.08
13% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 ft
- Voltage 240V
- Standards REACH, RoHS
- Wattage 1,000 W
- Temp. Range (C) 0 Degrees to 760 Degrees
Product Information
- Brand Briskheat
- MFR # HWC2180
- Zoro # G5882423
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 18 ft |
Width | 0.187 in dia |
Overall Length | 18 ft |
Power Cord Length | 18 ft |
Description
Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 1,000 W, Amps 4.16 A, Width 0.187 in dia, Length 18 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Comfort Collection 200 sq ft 10000 BTU Natural Gas/Propane Wall Heater (F299950)
- FRIGIDAIRE Door Rack (240534901)
- ANTUNES Manual Gas Reset Switch (8103116202)
- JONES STEPHENS 1/2 in. Condensate Running Trap (R15050)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- BRISKHEAT Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft. (FFSL81-100)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- Briskheat Heat Tape & Heat Cords