Shop All Heating Cables
Briskheat
Heating Cord, 5 A Plug and Play
Mfr # FFSL81-50
Zoro # G9578414
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Length 50 ft
- Max. Temp. 150 Degrees F
- Amps 5 A
- Wattage 600 W
Product Information
- Brand Briskheat
- MFR # FFSL81-50
- Zoro # G9578414
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 50 ft. |
Length | 50 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Overall Length | 50 ft |
Power Cord Length | 6 ft |
Description
Heating Cord, Self Regulating Cable Series, Temp. Range (C) 10 Degrees to 65 Degrees , Temp. Range (F) -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120V, Wattage 600 W, Amps 5 A, Width 0.5 in, Length 50 ft, Features Not Applicable, Includes Controller No, Standards cETLus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE ELE PARABOLIC HTR (1PHCF14)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- HONEYWELL HOME 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2025)
- MARADYNE Universal Bus Evaporator Blower, 12V-11 (TEC2005 (BH1300)
- BRISKHEAT Heating Cord, 120VAC, 6 ft. Length, 0.6 A Plug and Play (FFSL81-6)
- BRISKHEAT Heating Cord, 120VAC, 18 ft. Length, 1.8 A Plug and Play (FFSL81-18)
- BRISKHEAT Heating Cord, 120VAC, 12 ft. Length, 1.2 A Plug and Play (FFSL81-12)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- KING ELECTRIC Sr Self-Regulating Cable 240V 3W/Ft 500 Ft Reel (SR243-500)
- Briskheat Heating Cables