Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA
Mfr # SRP06121P
Zoro # G9578186
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.75 A
- Voltage 120V
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Heating Device Outer Material Fiberglass-Reinforced Silicone Rubber
- Max. Temp. 450 Degrees F
Product Information
- Brand Briskheat
- MFR # SRP06121P
- Zoro # G9578186
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 12 in |
Overall Length | 12 in |
Power Cord Length | 4 ft |
Overall Width | 6 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 90 W, Amps 0.75 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Master Flow F6IFD10X300 Insulated Flexible Duct, 10 in, Fiberglass, Silver (F6IFD10X300)
- COPELAND Compressor, 460V, 3-Phase, 50000 Btu (ZP49K5E-TFD-800)
- MASTER FLASH Sealing Tape, Metal Roof, 6" x 50 ft., Bk (MRT6X50-BA)
- REZNOR Burner Assembly (112052)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L (SRL12361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, PSA, Plug (SRL18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug (SRL12121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- Briskheat Industrial Heating Blankets