Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug
Mfr # SRP18361PADJB
Zoro # G6038076
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Outer Material Fiberglass-Reinforced Silicone Rubber
- Voltage 120V
- Amps 6.75 A
- Series SRP
- Standards cCSAus, CE, CRUS, REACH, RoHS
Product Information
- Brand Briskheat
- MFR # SRP18361PADJB
- Zoro # G6038076
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 18 in |
Overall Length | 36 in |
Overall Width | 18 in |
Power Cord Length | 6 ft |
Description
Heating Blanket, SRP Series, Temp. Range (C) 10 Degrees to 71 Degrees , Temp. Range (F) 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 810 W, Amps 6.75 A, Width 18 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DAYTON 12" Tubeaxial Fan, 115VAC (166001A)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly (2105-0300-1225)
- MUELLER 1/4" Access Valve Union, Brass (A 00330)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- Briskheat Heating Elements