Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA
Mfr # SRL12241P
Zoro # G9578344
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Controller No
- Wattage 720 W
- Heating Device Type Blanket
- Max. Temp. 450 Degrees F
- Amps 6 A
Product Information
- Brand Briskheat
- MFR # SRL12241P
- Zoro # G9578344
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 12 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 720 W, Amps 6 A, Width 12 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- HY-C HY-C T2UL3242BL-1 Stove Board, 42 in L, 32 in W, Steel, Black (T2UL3242BL-1)
- ETERNABOND Copper Flashing, 12in x 25ft (CF-12-25R)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ Plug (SRP06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, PSA, Plug (SRL06121PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- Briskheat Heating Elements