Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 13x7x2.5
Mfr # DM08S-1S
Zoro # G104857835
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Length 13
- Watts 800
- Amps 6.67
- Includes Standard 3-prong plug (NEMA 5-15)
Product Information
- Brand Briskheat
- MFR # DM08S-1S
- Zoro # G104857835
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 2.5 |
Width | 7 |
Details
Voltage | 120 VAC |
Watts | 800 |
Amps | 6.67 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Dissipation Rate per Day | 6 |
Material | Corrosion resistant 22-gauge stainless steel |
Color | Silver |
Item | Evapoway Anti-Condensate Pan,13x7x2.5" |
Capacity | 2.37 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan,13x7x2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Heater 3.4kw, 230V (80017091)
- IMPERIAL MFG FURNACE INCREASER 7""X8"" (GV1361)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- MITYVAC Vacuum Gauge For Mv8000 (MVA6178)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC10X-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- HIGHSIDE CHEMICALS HVAC Solderless Bonding Kit, 1.85 oz. (HS32098)
- Briskheat AC & Refrigeration Accessories