Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 13x10x4
Mfr # DM10W-3S
Zoro # G704857846
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 VAC
- Watts 1000
- Length 13
- Amps 7.5
- Includes Bare wire leads
Product Information
- Brand Briskheat
- MFR # DM10W-3S
- Zoro # G704857846
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 4 |
Width | 10 |
Details
Voltage | 240 VAC |
Watts | 1000 |
Amps | 7.5 |
Includes | Bare wire leads |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Material | Corrosion resistant 22-gauge stainless steel |
Dissipation Rate per Day | 8 |
Color | Silver |
Item | Evapoway Anti-Condensate Pan, 13x10x4" |
Capacity | 7 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan, 13x10x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Spade, Insulated, T1049C, PK100 (T1049C)
- SIEMENS UV Flame Detector (QRA4.U)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 10x7x2.5 (DM04T-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- NU-CALGON Scale Remover, 1 qt. Bottle (4134-24)
- Briskheat AC & Refrigeration Accessories