Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 13x10x4
Mfr # DM10W-2S
Zoro # G904857837
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 VAC
- Length 13
- Watts 1000
- Includes Bare wire leads
- Amps 6.67
Product Information
- Brand Briskheat
- MFR # DM10W-2S
- Zoro # G904857837
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 4 |
Width | 10 |
Details
Description
Evapoway Anti-Condensate Pan, 13x10x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 41-603 120V Mini Hot Surface (41-603)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH7)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- REZNOR Ventor Motor, 115V, 3300 rpm (214067)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- MRCOOL 2 Ton Horizontal Evaporator Coil - 14.5" Cabinet (MCHP24ANPA)
- Briskheat AC & Refrigeration Accessories