Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 10x7x2.5
Mfr # DM04T-1S
Zoro # G604857823
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Watts 400
- Length 10
- Amps 3.33
- Includes Standard 3-prong plug (NEMA 5-15)
Product Information
- Brand Briskheat
- MFR # DM04T-1S
- Zoro # G604857823
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 10 |
Height | 2.5 |
Width | 7 |
Details
Voltage | 120 VAC |
Watts | 400 |
Amps | 3.33 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Color | Silver |
Dissipation Rate per Day | 3.5 |
Material | Corrosion resistant 22-gauge stainless steel |
Item | Evapoway Anti-Condensate Pan,10x7x2.5" |
Capacity | 1.75 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan,10x7x2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Access Valve Service Kit, (AVK-001)
- TRANE Cpt00659 Capacitor; Dual, 30/5 (CPT00659)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear 2000 Media Air Cleaner, 2PK (20255.11AB)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 10", PK2 (ALRD10-2PK)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x7x2.5 (DM08S-1S)
- NU-CALGON HVAC Instant Patch Repair, 9" L x 6" W (4299-26)
- Briskheat AC & Refrigeration Accessories