Shop All Drum Heaters
Briskheat
Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W
Mfr # FGDHC55120D
Zoro # G4755335
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,600 W
- Amps AC 13.3 A
- Voltage 120 V
- Watt Density 2 W/sq in
- Drum Capacity 55 gal
Product Information
- Brand Briskheat
- MFR # FGDHC55120D
- Zoro # G4755335
- Country of Origin United States
- Category Drum Heaters
Dimensions
Drum Dia. | 22 in |
Height | 36 13/32 in |
Drum Diameter - Minimum | 22 3/10 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 22 3/10 in |
Heater Height | 36 2/5 in |
Description
Blanket Drum Heater, Current Rating 13.3 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 450 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 2 W/sq in, Watts 1,600 W, Closure Method Hook and Loop, Controller Type Digital, Drum Diameter - Maximum 22 3/10 in, Drum Diameter - Minimum 22 3/10 in, Electrical Connection Type 3-Prong Plug, 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- HONEYWELL V4044A1191 120V 3/4" Sweat 3-Way (V4044A1191)
- SELKIRK STOVE PIPE CEIL PLATE 6"" (206411)
- REZNOR 197030 Pressure Switch Uda (197030)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W (FGDHC55240D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 120VAC, 700W, 44"L x 4"W (DHLS11)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W (DHLS20)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- Briskheat Heating Elements