Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 150W, 5 Gallon
Mfr # GDPCS20
Zoro # G7181982
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Amps AC 1.3 A
- Voltage 240 V
- Watt Density 1.23 W/sq in
- Length 35 in
Product Information
- Brand Briskheat
- MFR # GDPCS20
- Zoro # G7181982
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 in |
Drum Dia. | 11 1/8 in |
Height | 1/4 in |
Width | 4 in |
Strap Width | 3 in |
Heater Length | 35 in |
Drum Diameter - Maximum | 11 1/8 in |
Heater Width | 4 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 1.3 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 1.23 W/sq in, Watts 150 W, Drum Diameter - Maximum 11 1/8 in, Electrical Connection Type Bare Wires, Features Built in Electrically Grounded, Heater Length 35 in, Heater Width 4 in, Includes Bare Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP412-30-LCA)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (2JTK8)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon (GDHCS10)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- Briskheat Drum Heaters