Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon
Mfr # GDPCS15
Zoro # G6633715
original price:
$284.99
15% off
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps AC 2.5 A
- Voltage 120 V
- Watt Density 1.23 W/sq in
- Length 70 in
Product Information
- Brand Briskheat
- MFR # GDPCS15
- Zoro # G6633715
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 70 in |
Drum Dia. | 22 1/3 in |
Strap Width | 3 in |
Width | 4 in |
Height | 1/4 in |
Drum Diameter - Maximum | 22 1/3 in |
Heater Width | 4 in |
Heater Length | 70 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 2.5 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 1.23 W/sq in, Watts 300 W, Drum Diameter - Maximum 22 1/3 in, Electrical Connection Type 5-15P Plug, Features Built in Electrically Grounded, Heater Length 70 in, Heater Width 4 in, Includes Nema 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- HEIL QUAKER /ICP 1171734 Board Circuit W/Tdr S (1171734)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- SIEMENS Electric Actuator, 20 in.-lb., Modulating (GQD151.1P)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- Briskheat Heating Elements