Shop All Drum Heaters
Briskheat
Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon
Mfr # GDHCS20
Zoro # G7101936
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Amps AC 4.9 A
- Voltage 240 V
- Watt Density 4.9 W/sq in
- Length 35 in
Product Information
- Brand Briskheat
- MFR # GDHCS20
- Zoro # G7101936
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 in |
Drum Dia. | 11 1/8 in |
Strap Width | 3 in |
Width | 4 in |
Height | 1/4 in |
Heater Width | 4 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 11 1/8 in |
Heater Length | 35 in |
Description
Drum Heater, Current Rating 4.9 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 4.9 W/sq in, Watts 550 W, Drum Diameter - Maximum 11 1/8 in, Electrical Connection Type Bare Wires, Features Built in Electrically Grounded, Heater Length 35 in, Heater Width 4 in, Includes Bare Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC Inside Corner 90 Degrees, White, Fits Classic (CL-IC)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- DR INFRARED HEATER Black 1500-Watt Indoor/Outdoor Carbon Infrared Patio Heater with Tripod and Remote Control (DR-338)
- AIR HANDLER 16" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U625)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 48" Height, 160"-192" Tank Perimeter, 46lbs (TOTE481-ADJ)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W (FGDHC55240D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- Briskheat Heating Elements