Shop All Drum Heaters
Briskheat
Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W
Mfr # FGDDC55240D
Zoro # G7234884
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3,200 W
- Amps AC 13.3 A
- Voltage 240 V
- Watt Density 2 W/sq in
- Length 70 in
Product Information
- Brand Briskheat
- MFR # FGDDC55240D
- Zoro # G7234884
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 70 in |
Drum Dia. | 22 1/3 in |
Height | 1 in |
Width | 35 in |
Drum Diameter - Maximum | 22 3/10 in |
Heater Length | 70 in |
Power Cord Length | 6 ft |
Drum Diameter - Minimum | 22 3/10 in |
Heater Height | 36 2/5 in |
Description
Drum Heater, Current Rating 13.3 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 450 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 2 W/sq in, Watts 3,200 W, Closure Method Hook and Loop, Controller Type Digital, Drum Diameter - Maximum 22 3/10 in, Drum Diameter - Minimum 22 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-437 RADIATOR VALVE (110-114)
- RANCO Refrigeration Hose, 18" (1290132-A18)
- FANTECH. Fantech Attic Thermostat, 115V/22A, 80 - 130F (FAT10)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W (DHLS20)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- Briskheat Heating Elements