Shop All Temperature Controllers
Briskheat
Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, J-Type
Mfr # SDC120JC-A
Zoro # G4669436
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type J
- Input Voltage 120V AC
- Switch Function On/Off
- Output 120 V AC
Product Information
- Brand Briskheat
- MFR # SDC120JC-A
- Zoro # G4669436
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Width | 4.34 in |
Length | 5.59 in |
Depth | 1.75 in |
Length (Straight Wireway) | 5.59 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | J |
Input Voltage | 120V AC |
Switch Function | On/Off |
Output | 120 V AC |
Temp. Range | 0 Degrees to 700 Degrees C |
Control Mode | On/Off |
Amps | 10 |
Hysteresis | 1-20 DEGREES |
Setting Accuracy | Accuracy: +/-0.6% of Span, +/-1 Digit |
Power Consumption | 120 V AC |
Description
Temperature Controller, Digital, J Sensor Type, Input Voltage 120V AC, Switch Function On/Off, Output 120 V AC, Temp. Range 0 Degrees to 700 Degrees C, Control Mode On/Off, 10 Amps, Length 5.59 in, Width 4.34 in, Depth 1.75 in, Hysteresis 1-20 DEGREES, Setting Accuracy Accuracy: +/-0.6 Percent of Span, +/-1 Digit, Power Consumption 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (500SV46B)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-P)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, °F, K-Type (SDC120KF-A)
- BRISKHEAT Temperature Controller, Digital, 9.50" L (SDXKA)
- AUTONICS Temperature Controller (21HJ35)
- HONEYWELL S89C1087 Hsi Control 6 Sec. (S89C1087)
- RANCO 72IN CAPILLARY LOW PRESSURE 0-55F TEMPERATURE CONTROLLER (016-104)
- Briskheat Programmable Logic Controls (PLC)