Shop All Pipe Insulation
Briskheat
3/4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # INSUL118
Zoro # G1653401
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 3/4"
- Material Closed Cell Foam
- Color Black
Product Information
- Brand Briskheat
- MFR # INSUL118
- Zoro # G1653401
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/4" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Tube Size | 3/4 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Foam, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 3/4 in, For Pipe Size 3/4 in, Foam Cell Type Closed, Flexibility Flexible, For Tube Outside Diameter 3/4 in, Resistance Properties Mold/Mildew-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/4In (1202-0001)
- TINKERTOOLS 43505 Closet Flange With T Cap - 3 x 4 (TI415853)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- SLOAN Vandal Resistant Control Stop Assembly (H1010A)
- BRISKHEAT 3" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL278)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL258)
- BRISKHEAT 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL158)
- BRISKHEAT 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL138)
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- ARMACELL 1-5/8" Id X 1" Armaflex Pipe Insul. 48/Ctn (APT15810)
- Briskheat Pipe Insulation