Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 70mm, High Security
Mfr # 173-70001
Zoro # G4638852
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Trailers, garages, sheds, hasps on storage containers
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 173-70001
- Zoro # G4638852
- UPC # 39208994743
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 0.75 in |
Width | 3.75 in |
Height | 6.38 in |
Overall Width | 3.75 in |
Overall Height | 6.38 in |
Depth | 1.25 in |
Details
For Use With | Trailers, garages, sheds, hasps on storage containers |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Keyway Type | M1 |
Key Type | Different |
Color | Silver |
Application | High Security Applications, Construction |
Weight | 0.6 lbs. |
Features | Weather Resistant Design |
Description
Brink’s Discus Lock features a stainless steel 70mm body and shackle for increased cut resistance. The discus padlock is equipped with 4-pin tumbler for pick and pry resistance. The shielded design minimizes shackle exposure and protects against cutting. With its corrosion and weather resistance, it is perfect for outdoor use. The Brink's Stainless Steel Shielded Discus Lock is ideal for securing various trailers, garages, sheds, hasps on storage containers and other items subject to the elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0179)
- MTD Spring Ext (732-3118)
- TY-FLOT FME Cover, Pink, 6"dia. x 6"D, PK30 (CBFR6PK)
- SIMPLEX Inside Lever Kit, Simplex, Assembly, RH (20178526D01)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (171-50061)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-40001)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (671-50001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63 KA)
- Brinks Keyed Padlocks