Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 60mm, High Security
Mfr # 172-60091
Zoro # G4639114
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.44 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-60091
- Zoro # G4639114
- UPC # 39208994682
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.44 in |
Shackle Height | 1.75 in |
Height | 6.38 in |
Width | 4.25 in |
Overall Height | 6.38 in |
Overall Width | 4.25 in |
Depth | 1.5 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Boron |
Color | Silver |
Key Type | Different |
Number of Pins | 4 |
Keyway Type | M1 |
Features | Boron Shackle |
Application | High Security Applications, Construction |
Weight | 1.37 lbs. |
Description
Brink’s Laminated Steel Padlock features a 60mm body and a Boron steel shackle for superior cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 10Hx28W, SS (K1050 10X28.32D)
- STERLING SEAL & SUPPLY 472 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT472X3)
- BANSBACH EASYLIFT Elbow Joint, 16mm Ball/Sockt 35mm M10 Thd (96096)
- ZERO Clear Anodized Aluminum Threshold 545A36 (545A36)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (671-50001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Adjustable Shackle (172-40061)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (671-50061)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (672-50001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Weatherproof (172-40081)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- Brinks Keyed Padlocks