Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 50mm, High Security
Mfr # 672-50001
Zoro # G4638554
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, trailers, gates and utility boxes
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 672-50001
- Zoro # G4638554
- UPC # 39208984942
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 1.88 in |
Width | 4 in |
Height | 7 in |
Overall Height | 7 in |
Overall Width | 4 in |
Depth | 1.5 in |
Details
For Use With | Storage units, trailers, gates and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Boron |
Color | Silver |
Number of Pins | 5 |
Key Type | Different |
Keyway Type | M10 |
Weight | 1 lbs. |
Features | Weather Resistant Design |
Application | High Security Applications, Construction |
Description
Brink’s Laminated Steel Padlock features a 50mm body and a highly cut resistant BORON steel shackle. The padlock is designed with stainless steel locking balls and a five-pin pick resistant tumbler cylinder. The padlock is ideal to secure storage units, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- PRIME-LINE 7/16 in. Screen Top Hangers and Bottom Latches, Aluminum, White Finish 2 Sets (PL 7847)
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- BRINKS Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL (172-42001)
- BRINKS Keyed Different Padlock, Solid Steel, 63.5mm, High Security, Long SHKL (672-52701)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-40001)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 4 PK (171-40401)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20138)
- Brinks Keyed Padlocks