Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 50mm, High Security
Mfr # 172-50091
Zoro # G4639239
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With School and gym lockers, storage containers, chains, and gates
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-50091
- Zoro # G4639239
- UPC # 39208994507
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 1.88 in |
Width | 3.63 in |
Height | 6.38 in |
Overall Height | 6.38 in |
Overall Width | 3.63 in |
Depth | 1.38 in |
Details
For Use With | School and gym lockers, storage containers, chains, and gates |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Boron |
Color | Silver |
Number of Pins | 4 |
Key Type | Different |
Keyway Type | M1 |
Weight | 0.82 lbs. |
Application | High Security Applications, Construction |
Features | Boron Shackle |
Description
Brink’s Laminated Steel Padlock features a 50mm steel body and a chrome plated, Boron steel shackle for superior cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 4in Sample Piece (CX190-SAMP)
- EKENA MILLWORK 2"H x 1 7/8"P x 2 3/4"F x 94 1/2"L Reece Traditional Smooth Crown Moulding (MLD02X01X02RE)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- FOSS FLOORS Crochet 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7CDMN0915PK)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- BRINKS Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL (172-52091)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Adjustable Shackle (172-40061)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (672-60001)
- Brinks Keyed Padlocks