Shop All Keyed Padlocks
Brinks
Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL
Mfr # 172-44002
Zoro # G4638688
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.31 in
- Material Laminated Steel
- Shackle Type Long Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-44002
- Zoro # G4638688
- UPC # 39208992725
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.31 in |
Shackle Height | 2.88 in |
Width | 3.25 in |
Height | 6.38 in |
Overall Width | 3.25 in |
Depth | 1.25 in |
Overall Height | 6.38 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Long Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Color | Silver |
Key Type | Different |
Keyway Type | M1 |
Features | Hardened Steel Shackle |
Application | High Security Applications, Construction |
Weight | 0.63 lbs. |
Description
Brink’s Laminated Steel Padlock features a 44mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Lifetime Brass 7" (7FBRCR003)
- ABUS Abus: 83WP/53-3000 S2 Schlage C-L Hardened Steel Body (ABS-83931)
- NATIONAL MFG CO Blk Hd Swing Door Latch (N109043)
- PRIME-LINE Storm or Screen Adjustable Door Spring, Adjusts 13-1/2 in. to 16-1/2 in. Single Pack (K 5035)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 4 PK (171-40401)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Adjustable Shackle (172-40061)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (172-60091)
- BRINKS Keyed Different Padlock, Brass, 30mm (171-30001)
- ABUS Abus: 145/40 C Aluminum Green 4-Dial Resettable (ABS-14545)
- Brinks Keyed Padlocks