Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 44mm, High Security
Mfr # 172-44001
Zoro # G4638904
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.31 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-44001
- Zoro # G4638904
- UPC # 39208994460
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.31 in |
Shackle Height | 1.41 in |
Height | 6.38 in |
Width | 3.25 in |
Overall Height | 6.38 in |
Overall Width | 3.25 in |
Depth | 1.25 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Hardened steel |
Keyway Type | M1 |
Number of Pins | 4 |
Color | Silver |
Key Type | Different |
Application | High Security Applications, Construction |
Features | Hardened Steel Shackle |
Weight | 0.56 lbs. |
Description
Brink’s Laminated Steel Padlock features a 44mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Rekeying Kit Kwikset5Pin (E 2400)
- BEST 1-7/8" W x 4-1/2" H Prime Coat Door and Butt Hinge (IHTCB1995 4 5XSRS DOOR HINGE USP STS)
- STRYBUC Pivot Lock Shoe (62-565)
- PRIME-LINE Sliding Dr&Wndw Lock (U 9848)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Different Padlock, Laminated Steel, 30mm (172-30001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-40001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- BRINKS Keyed Different Padlock, Brass, 30mm (171-30001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Weatherproof (172-40081)
- Brinks Keyed Padlocks