Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle
Mfr # 172-44061
Zoro # G4638301
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Adjustable Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-44061
- Zoro # G4638301
- UPC # 39208996747
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 5.5 in |
Width | 3.25 in |
Height | 7.88 in |
Overall Height | 7.88 in |
Depth | 1.25 in |
Overall Width | 3.25 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Adjustable Shackle |
Includes | Padlock and Key(s) |
High Security | No |
Weather Resistant | No |
Shackle Material | Hardened steel |
Color | Silver |
Keyway Type | Warded |
Key Type | Different |
Number of Pins | Warded |
Application | Standard Security Applications, Construction |
Features | Hardened Steel Shackle |
Weight | 0.66 lbs. |
Description
Brink’s Laminated Steel Warded Padlock features a 44mm body and an adjustable chrome plated, hardened steel shackle for increased cut resistance. The warded lock is designed with a dual locking bolt mechanism and prevents jamming from dirt and other contaminants. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON 30" Bifld Dr Hdwe Set (170W303H)
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Lifetime Brass (SDP25CR003)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 4PK (172-40411)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm (172-40011)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security (171-40001)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 2 PK (171-42201)
- MASTER LOCK American Lock® Rekeyable Padlocks - 1-1/2" (38Mm) Wide Solid Aluminum, (A1106GRN1KEY)
- Brinks Keyed Padlocks