Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 40mm, Weatherproof
Mfr # 172-40081
Zoro # G4638651
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, spare tires, tool boxes, bikes, and other valuables left outside
- Shackle Dia. 0.34 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-40081
- Zoro # G4638651
- UPC # 39208992817
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.34 in |
Shackle Height | 1.75 in |
Width | 3.75 in |
Height | 6.38 in |
Overall Width | 3.75 in |
Depth | 1.75 in |
Overall Height | 6.38 in |
Details
For Use With | Trailers, spare tires, tool boxes, bikes, and other valuables left outside |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | No |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Color | Black |
Key Type | Different |
Keyway Type | M1 |
Number of Pins | 4 |
Features | Weather Resistant Design |
Weight | 0.6 lbs. |
Application | Standard Security Applications, Construction |
Description
40mm lock is constructed with a laminated steel body, then covered with a plastic polymer jacket to resist corrosion, enhanced by a chrome plated, plastic covered steel shackle. The shackle also has "o-rings" to prenet moisture from seeping into the lock body, where corrosion can build. The lock features a 4 pin cylider, making it pick resistant. This product is ideal for trailers, spare tires, tool boxes, bikes, and other valuables left outside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Spindle 1ES2 (1ES2)
- NATIONAL HARDWARE 4 in. L Galvanized Heavy Strap Hinge (N128-249)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2268MHCCOLRH26D4916)
- KO-KEN T Handle 1/2 Square Length 280 x 350mm Sliding Bar Free Turn Grip (4711X)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 2 PK (171-42201)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-40001)
- BRINKS Keyed Different Padlock, Laminated Steel, 30mm (172-30001)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (671-50001)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Titanium)
- Brinks Keyed Padlocks