Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin
Mfr # 175-81005
Zoro # G4638432
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Class III Receiver Hitches
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock, Key(s), Hitch Pin
Product Information
- Brand Brinks
- MFR # 175-81005
- Zoro # G4638432
- UPC # 39208994712
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.06 in |
Height | 6.75 in |
Width | 4.75 in |
Overall Width | 4.75 in |
Overall Height | 6.75 in |
Depth | 1.38 in |
Details
For Use With | Class III Receiver Hitches |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock, Key(s), Hitch Pin |
High Security | No |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Color | Blue |
Key Type | Different |
Keyway Type | M1 |
Number of Pins | 4 |
Features | Weather Resistant Design |
Weight | 1.13 lbs. |
Application | Securing Towing Ball Mount to Trailer Hitches, Construction |
Description
Brink’s Weather Resistant Padlock features a laminated steel 40 mm body with a chrome plated, hardened steel shackle wrapped in vinyl for increased cut resistance and a hitch pin. The padlock is equipped with a 4-pin tumbler, dual lever locking mechanism for pick and pry resistance and a key cylinder cover to keep dirt and grime out for long lasting performance. With its superior corrosion resistance, it is perfect for use in any wet climate and the harshest environments. The padlock and hitch pin is ideal to use with Class 3 Receiver Hitches.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Clip Rams Horn (PL 14854)
- GLYNN-JOHNSON Door Holder, 33-1/16 to 39 in. (454H-US32D)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LDM)
- ZORO SELECT O-Ring, Buna N, Dash 120, 1, 1.193, PK50 (U38801.009.0100)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 4 PK (171-42401)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- BRINKS Keyed Different Padlock, Laminated Steel, 70mm, High Security (173-70001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- BRINKS Keyed Different Padlock, Solid Steel, 63.5mm, High Security, Long SHKL (672-52701)
- Brinks Keyed Padlocks