Shop All Keyed Padlocks
Brinks
Keyed Different Padlock Laminated Steel 40mm, Long Shackle
Mfr # 172-42011
Zoro # G4639211
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Long Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-42011
- Zoro # G4639211
- UPC # 39208994439
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 2.44 in |
Width | 3.75 in |
Height | 6.38 in |
Overall Height | 6.38 in |
Overall Width | 3.75 in |
Depth | 1.25 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Long Shackle |
Includes | Padlock and Key(s) |
High Security | No |
Weather Resistant | No |
Shackle Material | Hardened steel |
Color | Silver |
Key Type | Different |
Keyway Type | Warded |
Number of Pins | Warded |
Features | Hardened Steel Shackle |
Application | Standard Security Applications, Construction |
Weight | 0.44 lbs. |
Description
Brink’s Laminated Steel Warded Padlock features a 40mm body and a chrome plated, hardened steel shackle for increased cut resistance. The warded lock is designed with a single steel bar locking mechanism and minimizes jamming from dirt and debris. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN NFL New Orleans Saints House/Office Key Blank 68 SC1 Single For Schlage Locks, 6PK (89602)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- ILCO Ilco: Key Blanks, A1001AH-CO91 COR. (UO1A1 A22A1 (ILCO-A1001AH-CO91)
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 4PK (172-40411)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/80 KD)
- Brinks Keyed Padlocks