Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 40mm, High Security
Mfr # 172-40001
Zoro # G4639184
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-40001
- Zoro # G4639184
- UPC # 39208992640
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.38 in |
Height | 6.38 in |
Width | 3.25 in |
Depth | 1 in |
Overall Width | 3.25 in |
Overall Height | 6.38 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Color | Silver |
Key Type | Different |
Keyway Type | M1 |
Application | High Security Applications, Construction |
Weight | 0.48 lbs. |
Features | Weather Resistant Design |
Description
Brink’s Laminated Steel Padlock features a 40mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 7.24 (HX6P0-003)
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- OEM OEM: REF: 2009-2014 Acura TL / 4-Button Smart Key / PN: 72147-TK4-A81 / M3N5WY8145 (RSK-ACU015)
- PRIME-LINE Cam Action Sash Lock, Vinyl Composite, White (F 2666)
- BRINKS Keyed Different Padlock, Laminated Steel, 70mm, High Security (173-70001)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (672-50001)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KA)
- Brinks Keyed Padlocks