Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 40mm, Adjustable Shackle
Mfr # 172-40061
Zoro # G4638469
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Adjustable Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-40061
- Zoro # G4638469
- UPC # 39208992664
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 3 in |
Height | 6.38 in |
Width | 3.63 in |
Overall Width | 3.63 in |
Depth | 1.13 in |
Overall Height | 6.38 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Adjustable Shackle |
Includes | Padlock and Key(s) |
High Security | No |
Weather Resistant | No |
Shackle Material | Hardened steel |
Color | Silver |
Keyway Type | Warded |
Number of Pins | 4 |
Key Type | Different |
Application | Standard Security Applications, Construction |
Weight | 0.45 lbs. |
Features | Hardened Steel Shackle |
Description
Brink’s Laminated Steel Warded Padlock features a 40mm body and an adjustable chrome plated, hardened steel shackle for increased cut resistance. The warded lock is designed with a single locking lever mechanism and prevents jamming from dirt and other particulates. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- IVES COMMERCIAL Solid Brass 120 Degree Door Viewer Satin Brass Finish (700B4)
- ZORO SELECT Door Wedge, Plastic, Brown, 4 In. L (1RCU4)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- BRINKS Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL (172-52091)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 3 PK (172-40351)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- BRINKS Keyed Alike Padlock, Laminated Steel, 70mm, High Security 3PK (173-70301)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm (172-40011)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123252)
- Brinks Keyed Padlocks