Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Laminated Steel, 30mm
Mfr # 172-30001
Zoro # G4639123
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.19 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 172-30001
- Zoro # G4639123
- UPC # 39208994286
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.19 in |
Shackle Height | 1 in |
Width | 3.25 in |
Height | 6.38 in |
Overall Height | 6.38 in |
Overall Width | 3.25 in |
Depth | 0.75 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | No |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Color | Silver |
Keyway Type | M2 |
Key Type | Different |
Weight | 0.26 lbs. |
Application | Standard Security Applications, Construction |
Features | Weather Resistant Design |
Description
Brink’s Laminated Steel Padlock features a 30mm body and a hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE LOCK DRAW/CAB 3/4"" SLV (N192-484)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, Satin Chrome, Keyed different , Satin Chrome (ILCO-15995YA-26D-KD)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- BRINKS Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL (172-42001)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- OLYMPUS LOCKS Olympus Locks Ol300Sd 26D 915 Sliding Door Plunger Lock - Key 915 (OL300SD 26D 915)
- Brinks Keyed Padlocks