Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Brass, 60mm, High Security
Mfr # 171-60001
Zoro # G4638478
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, sheds, doors, truck workboxes, construction site storage
- Shackle Dia. 0.38 in
- Material Brass
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 171-60001
- Zoro # G4638478
- UPC # 39208994279
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 1.75 in |
Width | 3.75 in |
Height | 6.37 in |
Depth | 1 in |
Overall Height | 6.37 in |
Overall Width | 3.75 in |
Details
For Use With | Lockers, sheds, doors, truck workboxes, construction site storage |
Material | Brass |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Key Type | Different |
Number of Pins | 5 |
Keyway Type | VR2 |
Color | Brass |
Weight | 0.76 lbs. |
Features | Weather Resistant Design |
Application | High Security Applications, Construction |
Description
Brink’s Brass Padlock features a 60mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is equipped with a five-pin brass tumbler cylinder and dual brass bolt locking mechanism for pick and pry resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and tool boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 330 Mullion Finger Gasket Wear Stripping-Easy Install, Rubber Material (013-3300-24)
- KABA KABA: KABA ACCESS Lever Lock W/Pass 26D Left Handed (KABA-LL1031-26D-41)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (171-50001)
- BRINKS Keyed Different Padlock, Laminated Steel, 30mm (172-30001)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- ABUS Granit High Security Padlock, Keyed Alike, Standard Shackle, Hardened Steel Shackle (99024)
- Brinks Keyed Padlocks