Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL
Mfr # 671-50061
Zoro # G4639001
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, sheds, doors, truck workboxes, construction site storage
- Shackle Dia. 0.31 in
- Material Brass
- Shackle Type Adjustable Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 671-50061
- Zoro # G4639001
- UPC # 39208988667
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.31 in |
Shackle Height | 4.63 in |
Width | 3.56 in |
Height | 7 in |
Overall Height | 7 in |
Overall Width | 3.56 in |
Depth | 0.5 in |
Details
For Use With | Lockers, sheds, doors, truck workboxes, construction site storage |
Material | Brass |
Shackle Type | Adjustable Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Boron |
Color | Brass |
Key Type | Different |
Number of Pins | 5 |
Keyway Type | VR7 |
Weight | 0.76 lbs. |
Application | High Security Applications, Construction |
Features | Weather Resistant Design |
Description
Brink’s Brass Padlock features a 50mm body with an adjustable Boron steel shackle for superior cut resistance. The padlock is equipped with a brass pin tumbler cylinder and dual lever locking mechanism. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, tool boxes and other heavy-duty indoor security requirements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39051)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- BLUM Insert Boring Template for Hinges & Baseplates (65.059A)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCR1)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (171-50061)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (671-50001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (171-50001)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2006)
- Brinks Keyed Padlocks