Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL
Mfr # 171-50061
Zoro # G4638310
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, sheds, doors, truck workboxes, construction site storage
- Shackle Dia. 0.31 in
- Material Brass
- Shackle Type Adjustable Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 171-50061
- Zoro # G4638310
- UPC # 39208994262
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.31 in |
Shackle Height | 4.63 in |
Height | 6.38 in |
Width | 3.63 in |
Overall Width | 3.63 in |
Depth | 0.75 in |
Overall Height | 6.38 in |
Details
For Use With | Lockers, sheds, doors, truck workboxes, construction site storage |
Material | Brass |
Shackle Type | Adjustable Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 5 |
Key Type | Different |
Color | Brass |
Keyway Type | VR7 |
Application | High Security Applications, Construction |
Features | Weather Resistant Design |
Weight | 0.75 lbs. |
Description
Brink’s Brass Padlock features a 50mm body and an adjustable chrome plated, hardened steel shackle for increased cut resistance. The padlock is equipped with a five-pin brass tumbler cylinder and double brass bolt locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and tool boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Door and Butt Hinge (CH2517U3-UNL)
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- LAMP 1-3/16" W x 1-11/32" H Plain Glass Door Hinge (GH-34/0/S-P)
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS473KS800)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (672-50001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Different Padlock Laminated Steel 40mm High Security Long SHKL (172-42001)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-41001)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KD-300)
- Brinks Keyed Padlocks