Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Brass, 50mm, High Security
Mfr # 671-50001
Zoro # G4638572
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, sheds, doors, truck workboxes, construction site storage
- Shackle Dia. 0.31 in
- Material Brass
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 671-50001
- Zoro # G4638572
- UPC # 39208988643
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.31 in |
Shackle Height | 1.5 in |
Width | 3.63 in |
Height | 7 in |
Overall Height | 7 in |
Overall Width | 3.63 in |
Depth | 0.75 in |
Details
For Use With | Lockers, sheds, doors, truck workboxes, construction site storage |
Material | Brass |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | No |
Shackle Material | Boron |
Number of Pins | 5 |
Key Type | Different |
Keyway Type | VR2 |
Color | Brass |
Weight | 0.66 lbs. |
Features | Boron Shackle |
Application | High Security Applications, Construction |
Description
Brink’s Brass Padlock features a 50mm body with a 1.5" Boron steel shackle for superior cut resistance. The padlock is equipped with a brass pin tumbler cylinder and dual lever locking mechanism. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, tool boxes and other heavy-duty indoor security requirements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Metal Gasket, 11-5/16in. In, 14-1/4in. Out (100030008)
- CRAWFORD Giant Storage Hanger, 25 lb, Steel, Zinc (GSH-10/GSH-36)
- DELTANA Floor Mount, Bumper, Heavy Duty Satin Chrome (DSF3225U26D)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5113 (5113.112.LMR)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (171-50061)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Weatherproof (172-40081)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm (172-40011)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KD-700)
- Brinks Keyed Padlocks