Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Brass, 50mm, High Security
Mfr # 171-50001
Zoro # G4638968
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, storages, garages, and tool boxes
- Shackle Dia. 0.28 in
- Material Brass
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 171-50001
- Zoro # G4638968
- UPC # 39208994224
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.28 in |
Shackle Height | 1.44 in |
Width | 3.25 in |
Height | 6.38 in |
Depth | 0.75 in |
Overall Height | 6.38 in |
Overall Width | 3.25 in |
Details
For Use With | Lockers, storages, garages, and tool boxes |
Material | Brass |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Key Type | Different |
Number of Pins | 5 |
Keyway Type | VR2 |
Color | Brass |
Application | High Security Applications, Construction |
Features | Weather Resistant Design |
Weight | 0.47 lbs. |
Description
Brink’s Brass Padlock features a 50mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is equipped with a five-pin brass tumbler cylinder and double brass bolt locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and tool boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO 5/8" x 20' Filler Rope Pre-Caulking Soft Cell Backer Rod (30110)
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- PRIME-LINE Operator Tee Handle, 1-1/8 in. x 2-3/8 in., Diecast, White, Universal 2 Pack (H 3892)
- WARP BROS Flex-O-Glass (NFG-48P)
- BRINKS Keyed Alike Padlock, Laminated Steel, 70mm, High Security 3PK (173-70301)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (172-50091)
- BRINKS Keyed Different Padlock, Stainless Steel, 80mm Puck, High Security (673-80002)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security (171-40001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (672-60001)
- MASTER LOCK Master Lock 1-5/16 in. H X 1-3/4 in. W Laminated Steel 4-Pin Cylinder Padlock Keyed Alike (1KA#2526)
- Brinks Keyed Padlocks