Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Brass, 40mm, High Security
Mfr # 171-40001
Zoro # G4638520
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, storages, garages, and tool boxes
- Shackle Dia. 0.25 in
- Material Brass
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 171-40001
- Zoro # G4638520
- UPC # 39208992619
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.25 in |
Height | 6.38 in |
Width | 3.25 in |
Depth | 0.75 in |
Overall Height | 6.38 in |
Overall Width | 3.25 in |
Details
For Use With | Lockers, storages, garages, and tool boxes |
Material | Brass |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Key Type | Different |
Keyway Type | VR7 |
Color | Brass |
Number of Pins | 4 |
Features | Weather Resistant Design |
Weight | 0.32 lbs. |
Application | High Security Applications, Construction |
Description
Brink’s Solid Brass Padlock features a 40mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is equipped with a five pin brass tumbler cylinder and double brass bolt locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and toolboxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (CL3320 NZD 626)
- NATIONAL GUARD Drip Door Edge, Aluminum, 76 In (17-76)
- W BOX 2in BRIDL RING SADDLE 50P, 50PK (0E-BR225SA)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 4" Hose Coupling (BULK-CAM-HXT-4)
- BRINKS Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL (677-52001)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (172-60091)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 2 Pk (172-40201)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- MASTER LOCK Padlock, Keyed Different, Adjustable Shackle, Rectangular Steel Body, Steel Shackle, 13/16 in W (517D)
- Brinks Keyed Padlocks