Shop All Keyed Padlocks
Brinks
Keyed Different Padlock, Brass, 30mm
Mfr # 171-30001
Zoro # G4638539
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, storages, garages, and tool boxes
- Shackle Dia. 0.19 in
- Material Brass
- Shackle Type Standard Shackle
- Includes Padlock and Key(s)
Product Information
- Brand Brinks
- MFR # 171-30001
- Zoro # G4638539
- UPC # 39208992596
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.19 in |
Shackle Height | 0.94 in |
Height | 6.38 in |
Width | 3.25 in |
Overall Width | 3.25 in |
Depth | 0.75 in |
Overall Height | 6.38 in |
Details
For Use With | Lockers, storages, garages, and tool boxes |
Material | Brass |
Shackle Type | Standard Shackle |
Includes | Padlock and Key(s) |
High Security | No |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Key Type | Different |
Keyway Type | VR5 |
Number of Pins | 4 |
Color | Brass |
Weight | 0.2 lbs. |
Application | Standard Security Applications, Construction |
Features | Weather Resistant Design |
Description
Brink’s Brass Padlock features a 30mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is equipped with a four-pin brass tumbler cylinder and double brass locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and toolboxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5000 (5000.003.IMR)
- VON DUPRIN Satin Chrome Cover 05007126D (05007126D)
- BRINKS Hasp, Double Hinge Steel, Zinc Finish (675-87752)
- FASADE Fasade 18in x 24in Traditional 1 Antique Bronze Backsplash Panel 5pk (PB5031)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Adjustable Shackle (172-40061)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 3 PK (172-40351)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- BRINKS Keyed Different Padlock, Laminated Steel, 30mm (172-30001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- PRIMELINE TOOLS Safety Hasp, 4-1/2 in., Steel Construction, Zinc Plated Finish, Fixed (Single Pack) (MP5058)
- Brinks Keyed Padlocks