Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 70mm, High Security 3PK
Mfr # 173-70301
Zoro # G4638898
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.38 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes 3 Padlocks and Keys
Product Information
- Brand Brinks
- MFR # 173-70301
- Zoro # G4638898
- UPC # 39208993166
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.38 in |
Shackle Height | 0.75 in |
Height | 6.5 in |
Width | 9.63 in |
Depth | 1.25 in |
Overall Width | 9.63 in |
Overall Height | 6.5 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | 3 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Key Type | Alike |
Number of Pins | 4 |
Keyway Type | M1 |
Color | Silver |
Weight | 1.77 lbs. |
Features | Weather Resistant Design |
Application | High Security Applications, Construction |
Description
Brink’s Discus Lock features a stainless steel 70mm body and shackle for increased cut resistance. The discus padlock is equipped with a 4-pin tumbler and dual lever locking mechanism for pick and pry resistance. The shielded design minimizes shackle exposure and protects against cutting. With its corrosion and weather resistance, it is perfect for outdoor use. The padlock is ideal for securing various storage lockers, sheds, tool boxes, and doors.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39021)
- PRECISION Key Removable Mullion, for 8 Ft Door, FR, Painted Aluminum (RM0FLKR822689)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 4-7/8" FP, 24 VDC, 3/4" Throw (6210 24V 32D FS)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-41001)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-40001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- BRINKS Keyed Different Padlock, Solid Steel, 63.5mm, High Security, Long SHKL (672-52701)
- BRINKS Keyed Different Padlock, Stainless Steel, 80mm Puck, High Security (673-80002)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KA)
- Brinks Keyed Padlocks