Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 40mm, High Security 2 Pk
Mfr # 172-40201
Zoro # G4638974
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Storage units, chains, trailers, gates, and utility boxes
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes 2 Padlocks and Keys
Product Information
- Brand Brinks
- MFR # 172-40201
- Zoro # G4638974
- UPC # 39208994354
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.31 in |
Height | 6.38 in |
Width | 4.75 in |
Overall Height | 6.38 in |
Overall Width | 4.75 in |
Depth | 1.25 in |
Details
For Use With | Storage units, chains, trailers, gates, and utility boxes |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | 2 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Number of Pins | 4 |
Keyway Type | M1 |
Key Type | Alike |
Color | Silver |
Application | High Security Applications, Construction |
Features | Weather Resistant Design |
Weight | 0.89 lbs. |
Description
Brink’s Laminated Steel Padlock features a 40mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 005, Neoprene, 0.07 In., PK100 (1BUK9)
- KIPP Spring Hinge Spring Closed A=50, B=50, Aluminum Bright (K1173.250501)
- MIDWEST FASTENER 1-7/16" x 1-11/16" x 1/8" Rubber O-Rings 6PK (64843)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 13 - Blue Steel (03-100-WEB)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Adjustable Shackle (172-40061)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- BRINKS Keyed Different Padlock, Laminated Steel, 70mm, High Security (173-70001)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325)
- Brinks Keyed Padlocks