Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 40mm 4PK
Mfr # 172-40411
Zoro # G4638581
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With General Security Uses Around the Home
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes 4 Padlocks and Keys
Product Information
- Brand Brinks
- MFR # 172-40411
- Zoro # G4638581
- UPC # 39208994415
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.06 in |
Height | 6.38 in |
Width | 9.75 in |
Depth | 1.5 in |
Overall Height | 6.38 in |
Overall Width | 9.75 in |
Details
For Use With | General Security Uses Around the Home |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | 4 Padlocks and Keys |
High Security | No |
Weather Resistant | No |
Shackle Material | Hardened steel |
Keyway Type | Warded |
Color | Silver |
Number of Pins | Warded |
Key Type | Alike |
Features | Hardened Steel Shackle |
Weight | 2.29 lbs. |
Application | Standard Security Applications, Construction |
Description
Brink's 40mm laminated steel warded padlock. The lock body is constructed from laminated steel and has a hardened steel, chrome plated shackle and has a warded locking mechanism. This padlock works well for general security uses around your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-5C)
- BARON Spring Snap Steel Zn 11/32 (2450-11/32)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/16 in (65104)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, Weatherproof (172-40081)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- BRINKS Keyed Different Padlock, Stainless Steel, 80mm Puck, High Security (673-80002)
- BRINKS Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL (172-52091)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 6 PK (6001NKAS6FLCNUS)
- Brinks Keyed Padlocks