Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Laminated Steel, 40mm 3PK
Mfr # 172-40311
Zoro # G4638940
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With General Security Uses Around the Home
- Shackle Dia. 0.25 in
- Material Laminated Steel
- Shackle Type Standard Shackle
- Includes 3 Padlocks and Keys
Product Information
- Brand Brinks
- MFR # 172-40311
- Zoro # G4638940
- UPC # 39208994385
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.06 in |
Width | 7.13 in |
Height | 6.38 in |
Depth | 1 in |
Overall Height | 6.38 in |
Overall Width | 7.13 in |
Details
For Use With | General Security Uses Around the Home |
Material | Laminated Steel |
Shackle Type | Standard Shackle |
Includes | 3 Padlocks and Keys |
High Security | No |
Weather Resistant | No |
Shackle Material | Hardened steel |
Number of Pins | Warded |
Color | Silver |
Key Type | Alike |
Keyway Type | Warded |
Weight | 1.13 lbs. |
Application | Standard Security Applications, Construction |
Features | Hardened Steel Shackle |
Description
Brink's 40mm laminated steel warded padlock. The lock body is constructed from laminated steel and has a hardened steel, chrome plated shackle and has a warded locking mechanism. This padlock works well for general security uses around your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DELTANA Black Spring Hinge (DSH4R41B)
- DUCTMATE Access Door, 20 In. H, 20 In. W, Tab-In (GRFDH20GA)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-052)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- BRINKS Keyed Different Padlock, Brass, 30mm (171-30001)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (171-50001)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- BRINKS Keyed Different Padlock, Stainless Steel, 80mm Puck, High Security (673-80002)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL341/50B-KA)
- Brinks Keyed Padlocks