Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 4 PK
Mfr # 171-42401
Zoro # G4638703
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, sheds, doors, truck workboxes, construction site storage
- Shackle Dia. 0.25 in
- Material Brass
- Shackle Type Long Shackle
- Includes 4 Padlocks and Keys
Product Information
- Brand Brinks
- MFR # 171-42401
- Zoro # G4638703
- UPC # 39208992954
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 2.88 in |
Height | 6.38 in |
Width | 7.88 in |
Overall Height | 6.38 in |
Depth | 0.75 in |
Overall Width | 7.88 in |
Details
For Use With | Lockers, sheds, doors, truck workboxes, construction site storage |
Material | Brass |
Shackle Type | Long Shackle |
Includes | 4 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Keyway Type | VR7 |
Color | Brass |
Number of Pins | 4 |
Key Type | Alike |
Weight | 1.38 lbs. |
Application | High Security Applications, Construction |
Features | Weather Resistant Design |
Description
Keep your valuable items secure with this Brink's 40mm Long Shackle Solid Brass Padlock. It is constructed with a solid brass body to resist corrosion and is enhanced by a 2-1/2” chrome-plated hardened steel shackle for increased cut resistance. The Brink's lock is equipped with a 5-pin brass cylinder tumbler and double brass bolt locking mechanism for pick and pry resistance. With corrosion-weather resisting properties, the all brass padlock is perfect for use indoors and outdoors. Use the padlock while on the job or around the house. It is ideal for securing lockers, sheds, doors, truck workboxes, construction site storage and much more. The padlock is easy to use and open. It comes in a set of four, all padlocks keyed alike for your convenience.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2014-2019 Toyota Camry Corolla / 4-Button Remote Head Key / PN: 89070-06421 / HYQ12BDM (H (RHK-TOY083)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- GAAB FLAT KEY BLANKS (GAB-I292-23)
- TOUGH GUY Access Door, Fire Rated, Upswing, 22x36In (2VE79)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (172-50091)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (671-50001)
- BRINKS Keyed Different Padlock, Laminated Steel, 50mm, High Security (672-50001)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 1/2 in W (24IB/50 KD)
- Brinks Keyed Padlocks