Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Brass, 40mm, High Security 4 PK
Mfr # 171-40401
Zoro # G4639053
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, storages, garages, and tool boxes
- Shackle Dia. 0.25 in
- Material Brass
- Shackle Type Standard Shackle
- Includes 4 Padlocks and Keys
Product Information
- Brand Brinks
- MFR # 171-40401
- Zoro # G4639053
- UPC # 39208992626
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.25 in |
Width | 7.88 in |
Height | 6.38 in |
Depth | 0.75 in |
Overall Height | 6.38 in |
Overall Width | 7.88 in |
Details
For Use With | Lockers, storages, garages, and tool boxes |
Material | Brass |
Shackle Type | Standard Shackle |
Includes | 4 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Color | Brass |
Keyway Type | VR7 |
Number of Pins | 4 |
Key Type | Alike |
Application | High Security Applications, Construction |
Weight | 1.23 lbs. |
Features | Weather Resistant Design |
Description
Brink’s Brass Padlock features a 40mm solid brass body and a chrome plated, hardened steel shackle for increased cut resistance. It is equipped with a five-pin brass tumbler cylinder and double brass bolt locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and toolboxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF040-025)
- AMERIMAX HOME PRODUCTS End Cap Gutter Left White 5In (27005)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- M-D Threshold Alum Mill 1/2X5X36 (68320)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 2 Pk (172-40201)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security (172-41001)
- BRINKS Keyed Different Padlock Laminated Steel 40mm, Long Shackle (172-42011)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 2 PK (171-40202)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (672-60001)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830KA-10G121)
- Brinks Keyed Padlocks