Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Brass, 40mm, High Security 2 PK
Mfr # 171-40202
Zoro # G4638344
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, storages, garages, and tool boxes
- Shackle Dia. 0.25 in
- Material Brass
- Shackle Type Standard Shackle
- Includes 2 Padlocks and Keys
Product Information
- Brand Brinks
- MFR # 171-40202
- Zoro # G4638344
- UPC # 39208994163
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.25 in |
Shackle Height | 1.25 in |
Height | 6.38 in |
Width | 4.25 in |
Depth | 0.75 in |
Overall Width | 4.25 in |
Overall Height | 6.38 in |
Details
For Use With | Lockers, storages, garages, and tool boxes |
Material | Brass |
Shackle Type | Standard Shackle |
Includes | 2 Padlocks and Keys |
High Security | Yes |
Weather Resistant | Yes |
Shackle Material | Hardened steel |
Key Type | Alike |
Color | Brass |
Number of Pins | 4 |
Keyway Type | VR7 |
Weight | 0.62 lbs. |
Features | Weather Resistant Design |
Application | High Security Applications, Construction |
Description
Brink’s Brass Padlock features a 40mm solid brass body and a chrome plated, hardened steel shackle for increased cut resistance. It is equipped with a five-pin brass tumbler cylinder and double brass bolt locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and toolboxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Round 1/2 in. W X 1/2 in. L 18 pk, 18PK (78114)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-75)
- AMEROCK 3/4in 19mm Door Thickness Full Inset Partial Wrap Ball Tip Golden Champagne Cabinet Hinge, Single (PK3180TBBBZ)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BRINKS Keyed Different Padlock, Brass, 30mm (171-30001)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm w-Class III Hitch Pin (175-81005)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security (171-40001)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security 4 PK (171-40401)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6841WO)
- Brinks Keyed Padlocks