Shop All Keyed Padlocks
Brinks
Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose
Mfr # 171-20201
Zoro # G4638749
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lockers, storages, garages, and tool boxes
- Shackle Dia. 0.13 in
- Material Brass
- Shackle Type Standard Shackle
- Includes 2 Padlocks and Keys
Product Information
- Brand Brinks
- MFR # 171-20201
- Zoro # G4638749
- UPC # 39208994101
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.13 in |
Shackle Height | 0.63 in |
Height | 6.38 in |
Width | 3.25 in |
Overall Width | 3.25 in |
Depth | 0.75 in |
Overall Height | 6.38 in |
Details
For Use With | Lockers, storages, garages, and tool boxes |
Material | Brass |
Shackle Type | Standard Shackle |
Includes | 2 Padlocks and Keys |
High Security | No |
Weather Resistant | No |
Shackle Material | Hardened steel |
Number of Pins | 3 |
Key Type | Alike |
Color | Brass |
Weight | 0.16 lbs. |
Application | Standard Security Applications, Construction |
Features | Hardened Steel Shackle |
Description
Brink’s Brass Padlock features a 20mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is equipped with a three-pin brass tumbler cylinder and single lever bolt locking mechanism for pick resistance. With corrosion-resisting properties, brass is perfect for use indoors and outdoors. The padlock is Ideal for all types of usages such as locking and securing lockers, storages, garages, and tool boxes. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 3" Solid Brass Hasps 5PK (37242)
- DELTANA Roller Catch Satin Nickel (RCA336U15)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 32mm ID, PK50 (ZUSAH3X32)
- NATIONAL HARDWARE HVY BARL BOLT ZN PLT 6"" (N162-388)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, High Security (172-44001)
- BRINKS Keyed Different Padlock, Stainless Steel, 80mm Puck, High Security (673-80002)
- BRINKS Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL (677-52001)
- BRINKS Keyed Different Padlock, Brass, 40mm, High Security, Long SHKL (171-42001)
- BRINKS Keyed Different Padlock Laminated Steel 50mm High Security Long SHKL (172-52091)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KA)
- Brinks Keyed Padlocks