Shop All Combination Padlocks
Brinks
Combination Padlock, Steel, 48mm 2 Pk Combo'd Alike
Mfr # 174-49204
Zoro # G4638694
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Security No
- Key Type Front
- Shackle Material Hardened steel
- Shackle Dia. 1.5 in
- Number of Pins Yes
Product Information
- Brand Brinks
- MFR # 174-49204
- Zoro # G4638694
- UPC # 39208992770
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Dia. | 1.5 in |
Width | 5.88 in |
Height | 6.38 in |
Depth | 1.25 in |
Overall Width | 5.88 in |
Overall Height | 6.38 in |
Details
High Security | No |
Key Type | Front |
Shackle Material | Hardened steel |
Number of Pins | Yes |
For Use With | School and gym lockers, storage containers, chains, and gates |
Material | Zinc |
Color | Silver |
Weight | 0.72 lbs. |
Application | Standard Security Applications, Construction |
Features | Padlocks have Same Combination |
Includes | 2 Combination Padlocks |
Description
Brink’s Dial Combination Lock features a 48 mm anodized body, enhanced with a chrome plated, hardened steel shackle. The padlock is equipped with a four-pin tumbler, single bar locking mechanism and three-digit combination for an easy keyless convenience. The padlock is ideal for use with school and gym lockers, bikes, chains and storages. As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS Contemporary Large Handle, Matte Black (80201)
- JR PRODUCTS JR Products 20565 Sliding Door Hanger (20565)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 12" (12SBCS3)
- HARDWARE RESOURCES 90° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0161.25)
- BRINKS Combination Padlock, Steel, 80mm, Resettable, High Security (173-80051)
- BRINKS Combination Padlock, Steel, 48mm, Resettable (172-49006)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- BRINKS Combination Padlock, Steel, 48mm (174-49004)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25104)
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1175D)
- Brinks Combination Padlocks